![sie3ru21160jc0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298577281.jpg?preset=medium)
SIEMENS 3RU21160JC0 OL RELAY CL10 0.7-1AFOR THERM SPR SIZE 00
Description
OVERLOAD RELAY 0.70...1.0 A FOR MOTOR PROTECTION SZ S00, CLASS 10, F. MOUNTING ONTO CONTACTOR MAIN CIRCUIT: SPRING TERMINAL AUX. CIRCUIT: SPRING TERMINAL MANUAL-AUTOMATIC-RESET
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Thermal Overload Relay | Type | Manual-Automatic-Reset |
Class | Class 10 | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Amperage Rating | 0.7 - 1 A |
Terminal Type | Spring | Frame Size | S00 |
Mounting | Direct | Temperature Rating | -20 to 70 °C |
Application | For Protection of Three Phase and Single Phase AC and DC Motors | UPC | 662643920017 |
Packages
1 - UNIT - 1 |