
SIEMENS 3RU21160KB0 Sirius Thermal Overload Relay 3RU2 thermal overload relay 1 NO, 1 NC 0.9 - 1.25 A,
Description
Overload relay. Mounting onto contactor main contactor, class-10. Screw-type terminals for main current circuit. Screw-type terminals for auxiliary and control current. For use with motor protection.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Thermal Overload Relay | Type | 3RU2 thermal overload relay |
Class | Class 10 | Voltage Rating | 690 V |
Contact Configuration | 1 NO, 1 NC | Number of Poles | 3 |
Amperage Rating | 0.9 - 1.25 A | Terminal Type | Screw |
Frame Size | S00 | Mounting | Vertical and Direct |
Temperature Rating | -40 to 70 °C | Standards | CSA Certified, UL Listed |
Application | For Protection of Three Phase and Single Phase AC and DC Motors | UPC | 662643920048 |
Packages
1 - UNIT - 1 |