Abbotsford
sie3ru21160kc0

SIEMENS 3RU21160KC0 OL RELAY CL10 0.9-1.25AFOR THERM SPR SIZE 00

Price $176.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RU21160KC0

Description

Overload relay 0.90...1.25 a for motor protection sz s00, class 10, f. mounting onto contactor main circuit spring terminal aux. circuit spring terminal manual-automatic-reset

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Thermal Overload Relay Type Manual-Automatic-Reset
Class Class 10 Contact Configuration 1 NO, 1 NC
Number of Poles 3 Amperage Rating 0.9 - 1.25 A
Terminal Type Spring Frame Size S00
Mounting Direct Temperature Rating -20 to 70 °C
Application For Protection of Three Phase and Single Phase AC and DC Motors UPC 662643920062

Packages

1 - UNIT - 1