
SIEMENS 3RU21161EC0 OL RELAY CL10 2.2-4AFOR THERM SPR SIZE 00
Description
Overload relay 2.8...4.0 a for motor protection sz s00, class 10, f. mounting onto contactor main circuit spring terminal aux. circuit spring terminal manual-automatic-reset
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Thermal Overload Relay | Type | Manual-Automatic-Reset |
Class | Class 10 | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Amperage Rating | 2.8 - 4 A |
Terminal Type | Spring | Frame Size | S00 |
Mounting | Direct | Temperature Rating | -20 to 70 °C |
Standards | RoHS Compliant | Application | For Protection of Three Phase and Single Phase AC and DC Motors |
UPC | 662643920314 |
Packages
1 - UNIT - 1 |