
SIEMENS 3RU21161FC0 OL RELAY CL10 3.5-5AFOR THERM SPR SIZE 00
Description
Overload relay 3.5...5.0 A Thermal For motor protection Size S00, Class 10 Contactor mounting Main circuit: Spring-type terminal Auxiliary circuit: spring-type terminal Manual-Automatic-Reset
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Thermal Overload Relay | Type | Manual-Automatic-Reset |
Class | Class 10 | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Amperage Rating | 3.5 - 5 A |
Terminal Type | Spring | Frame Size | S00 |
Mounting | Direct | Temperature Rating | -20 to 70 °C |
Standards | RoHS Compliant | Application | For Protection of Three Phase and Single Phase AC and DC Motors |
UPC | 662643920369 |
Packages
1 - UNIT - 1 |