![sie3ru21161kc0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298577281.jpg?preset=medium)
SIEMENS 3RU21161KC0 OL RELAY CL10 9-12.5AFOR THERM SPR SIZE 00
Description
Overload relay 9.0...12.5 a for motor protection bgr s00, class 10 stand-alone installation main circuit spring-loaded terminal auxilary circuit spring-loaded terminal manual-automatic-reset
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Thermal Overload Relay | Type | Manual-Automatic-Reset |
Class | Class 10 | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Amperage Rating | 9 - 12.5 A |
Terminal Type | Spring | Frame Size | S00 |
Mounting | Direct | Temperature Rating | -20 to 70 °C |
Application | For Protection of Three Phase and Single Phase AC and DC Motors | UPC | 662643918878 |
Packages
1 - UNIT - 1 |