
SIEMENS 3RU21261CC0 OL RELAY CL10 1.8-2.5AFOR THERM SPR SIZE 0
Description
Overload relay 1.8...2.5 A Thermal For motor protection Size S0, Class 10 Contactor mounting Main circuit: Spring-type terminal Auxiliary circuit: spring-type terminal Manual-Automatic-Reset
Specifications
Brand Name | Siemens | Sub Brand | Overload Relays |
Item Name | Thermal Overload Relay | Type | Manual-Automatic-Reset |
Class | Class 10 | Number of Poles | 3 |
Amperage Rating | 1.8 - 2.5 A | Terminal Type | Spring |
Frame Size | S0 | Mounting | Direct |
Standards | RoHS Compliant | Application | For Protection of Three Phase and Single Phase AC and DC Motors |
UPC | 662643918960 |
Packages
1 - UNIT - 1 |