
SIEMENS 3RU21261DC0 OL RELAY CL10 2.2-3.2AFOR THERM SPR SIZE 0
Description
Overload relay 2.2...3.2 a for motor protection sz s0, class 10, f. mounting onto contactor main circuit spring terminal aux. circuit spring terminal manual-automatic-reset
Specifications
Brand Name | Siemens | Item Name | Thermal Overload Relay |
Type | Manual-Automatic-Reset | Class | Class 10 |
Voltage Rating | 690 V | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Amperage Rating | 2.2 - 3.2 A |
Terminal Type | Spring | Frame Size | S0 |
Display | Slide Switch | Dimensions | 45 mm W x 84 mm D x 102 mm H |
Mounting | Direct | Temperature Rating | -40 to 70 °C |
Standards | CCC Certified, CE Certified, RoHS Compliant, UL Listed | Application | For Protection of Three Phase and Single Phase AC and DC Motors |
UPC | 662643918991 |
Packages
1 - UNIT - 1 |