
SIEMENS 3RU21261HB0 Sirius Overload Relay 3RU2 thermal overload relay 1NC 1NO 5.5 - 8 A,
Description
Thermal over load relay 3RU2 for motor protection. IP20 protection class. 3 poles, integrated switch, 1NO-1NC, direct mounting, screw type terminals.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Type | 3RU2 thermal overload relay | Contact Configuration | 1NC 1NO |
Number of Poles | 3 | Mounting | direct mounting any |
Application | Protection of three phase and single phase AC & DC motors | UPC | 662643919103 |
Packages
1 - UNIT - 1 |