![sie3ru21264fb0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141302937.jpg?preset=medium)
SIEMENS 3RU21264FB0 Sirius Overload Relay 3RU2 thermal overload relay 1NC 1NO 34 - 40 A,
Description
Overload relay. Mounting onto contactor main contactor, class-10. Screw-type terminals for main current circuit. Screw-type terminals for auxiliary and control current. For use with motor protection.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Type | 3RU2 thermal overload relay | Contact Configuration | 1NC 1NO |
Number of Poles | 3 | Mounting | direct mounting any |
Application | Protection of three phase and single phase AC & DC motors | UPC | 662643919424 |
Packages
1 - UNIT - 1 |