![carcf30a00224](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/459034148.jpg?preset=medium)
CARLO GAVAZZI CF30A00224 RELAY POTTED FLANGED24V COIL 30A COMP CONTR
Description
Type-CF30 Monostable power relays features 2 normally open contacts, 2 change over contacts. Reinforced insulation 4 KV/8 mm. Meets class F construction. PCB or Fast-on terminal. General purpose, power loads. Standard as sealed. UL, CUL approved.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Electromechanical Power Relay |
Voltage Rating | 277 VAC | Amperage Rating | 30 A |
Frequency Rating | 50/60 Hz | Coil Rating | 24 VAC |
Contact Configuration | DPDT - 2 CO | Terminal Connection | Plug-In |
Contact Material | Beryllium Copper | Operate Time | 15 Millisecond |
Release Time | 10 Millisecond | Material | AgSnO2 |
Degree of Protection | IP67 | Temperature Rating | -40 to 149 °F, -67 to 185 °F |
Dimensions | 1.35 in W x 1.48 in D | Standards | CE Certified, cULus E60304, RoHS Compliant, UL Listed |
Packages
1 - UNIT - 1 |