![carnba200120fl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/459034154.jpg?preset=medium)
CARLO GAVAZZI NBA200120FL RELAY POWER MONOSTABLEFAST ON TERMINAL 120V C
Description
Type-NB Monostable power relay features switching capacity 30 A. DC coils 3 to 200 VDC. AC coils 6 to 220 VAC. 1 or 2 normally open contact. Reinforced insulation 4 KV/8 mm. Heavy load up to 7500 V. PCB or Fast-on terminal. General purpose, industrial power application. UL, CUL and TÜV approved.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Power Electromechanical Relay |
Voltage Rating | 120 VAC | Amperage Rating | 25 A |
Frequency Rating | 50 Hz | Response Time | 30 Millisecond |
Operating Cycles | 1000000 Mechanical, 100000 Electrical | Contact Configuration | 2 CO, 2 NO, 2 NC |
Type | Type NB Monostable | HP Rating | 3 hp |
Contact Rating | 25 A at 277 VAC, 28 VDC | Operate Time | 30 Millisecond |
Release Time | 30 Millisecond | Connection | Bolt |
Contact Material | Silver Alloy | Temperature Rating | -67 to 158 °F |
Dimensions | 2.68 in W x 1.32 in D x 2.03 in H | Standards | CE Certified, cULus E60304, RoHS Compliant, UL Listed |
Packages
1 - UNIT - 1 |