![carnfa200120fl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/459034156.jpg?preset=medium)
CARLO GAVAZZI NFA200120 RELAY POWER MONOSTABLE120VAC COIL FLANGE
Description
Type-NF Monostable power relay features switching capacity 30 A. DC coils 3 to 200 VDC. AC coils 6 to 220 VAC. 1 or 2 normally open contact. Reinforced insulation 4 KV/8 mm. Heavy load up to 7500 V. PCB or Fast-on terminal. General purpose, industrial power application. UL, CUL and TÜV approved.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Electromechanical Relay |
Voltage Rating | 120 V | Amperage Rating | 25 A |
Power Rating | 4 kV | Operating Cycles | 1000000 Mechanical, 100000 Electrical |
Contact Configuration | DPDT | HP Rating | 1.5 hp at 120 V |
Contact Rating | 25 A at 240 VAC | Coil Rating | 6 - 110 VDC/12 - 240 VAC |
Contact Material | Silver Alloy | Mounting | DIN Rail |
Standards | cULus Listed, CE Marked, RoHS Compliant, TUV, UR listed |
Packages
1 - UNIT - 1 |