CARLO GAVAZZI NFA200220 RELAY POWER MONOSTABLE220VAC COIL FLANGE
Description
Type-NF Monostable power relay features switching capacity 30 A. DC coils 3 to 200 VDC. AC coils 6 to 220 VAC. 1 or 2 normally open contact. Reinforced insulation 4 KV/8 mm. Heavy load up to 7500 V. PCB or Fast-on terminal. General purpose, industrial power application. UL, CUL and TÜV approved.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Power Relay |
Type | Type NF Monostable | Contact Rating | 25 A at 277 VAC, 28 VDC |
Operate Time | 30 Millisecond | Release Time | 30 Millisecond |
Connection | Flange, Fast-On | Contact Material | Silver Alloy |
Temperature Rating | -67 to 158 °F | Dimensions | 2.68 in W x 1.32 in D x 1.85 in H |
Standards | CE Certified, cULus E60304, RoHS Compliant, UL Listed |
Packages
1 - UNIT - 1 |