Abbotsford
carnfa20024fl

CARLO GAVAZZI NFA20024 RELAY POWER MONOSTABLE24VAC COIL FLANGE

Price $27.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:NFA20024

Description

Type-NF Monostable power relay features switching capacity 30 A. DC coils 3 to 200 VDC. AC coils 6 to 220 VAC. 1 or 2 normally open contact. Reinforced insulation 4 KV/8 mm. Heavy load up to 7500 V. PCB or Fast-on terminal. General purpose, industrial power application. UL, CUL and TÜV approved.

Specifications

Brand Name Carlo Gavazzi Item Name Power Relay
Type Type NF Monostable Contact Rating 25 A at 277 VAC, 28 VDC
Coil Rating 24 VAC Operate Time 30 Millisecond
Release Time 30 Millisecond Pickup Voltage 19.2 VAC
Connection Flange, Fast-On Contact Material Silver Alloy
Drop Down Voltage 3.6 VAC Temperature Rating -67 to 158 °F
Dimensions 2.68 in W x 1.32 in D x 1.85 in H Standards CE Certified, cULus E60304, RoHS Compliant, UL Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok