![carrpya002a120l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/133486663.jpg?preset=medium)
CARLO GAVAZZI RPYA002A120L RELAY 4PDT 5A 120VACCOIL W/ LED
Description
The RPY relay can be used for a wide range of industrial applications. Available in a 1, 2, 3, 4 pole change-over contact configuration. Its wide terminals allow reliability at big currents.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Industrial Relay |
Type | Monostable | Voltage Rating | 250 VAC |
Coil Rating | 120 VAC | Contact Configuration | 4PDT |
Terminal Connection | Plug-In | Series/Model | RPYA |
Amperage Rating | 5 A | Power Rating | 280 W |
Operating Cycles | 1000000 Electrical, 10000000 Mechanical | Indicator Type | LED |
Temperature Rating | -13 to 131 °F | Standards | UL, CSA Certified |
Packages
20 - UNIT - (20) |