Abbotsford
carrpya00312l

CARLO GAVAZZI 10A 12VDC 3DPDT Type RPY Industrial Relay Monostable

Price $12.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:RPYA00312L

Description

The RPY relay can be used for a wide range of industrial applications. Available in a 1, 2, 3, 4 pole change-over contact configuration. Its wide terminals allow reliability and big currents.

Specifications

Brand Name Carlo Gavazzi Item Name Electromechanical Relay
Type Industrial, Monostable Voltage Rating 250 VAC, 28 VDC
Coil Rating 12 VDC Contact Rating 10 A at 250 VAC
Contact Configuration 3PDT - 3CO Number of Poles 11
Terminal Connection Plug-In Blade Amperage Rating 10 A
Power Rating 2500 VA, 280 W Contact Material Beryllium Copper
Resistance 100 O Operating Cycles 10000000 Mechanical, 100000 Electrical
Operate Time <=20 Millisecond Release Time <=20 Millisecond
Indicator Type LED Dimensions 1.24 in H
Environmental Conditions 13 - 131 °F Standards CE Certified, CSA Certified, RoHS Compliant, TUV Approved, UL E73404

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok