![carrpya00312l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/133486658.jpg?preset=medium)
CARLO GAVAZZI 10A 12VDC 3DPDT Type RPY Industrial Relay Monostable
Description
The RPY relay can be used for a wide range of industrial applications. Available in a 1, 2, 3, 4 pole change-over contact configuration. Its wide terminals allow reliability and big currents.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Electromechanical Relay |
Type | Industrial, Monostable | Voltage Rating | 250 VAC, 28 VDC |
Coil Rating | 12 VDC | Contact Rating | 10 A at 250 VAC |
Contact Configuration | 3PDT - 3CO | Number of Poles | 11 |
Terminal Connection | Plug-In Blade | Amperage Rating | 10 A |
Power Rating | 2500 VA, 280 W | Contact Material | Beryllium Copper |
Resistance | 100 O | Operating Cycles | 10000000 Mechanical, 100000 Electrical |
Operate Time | <=20 Millisecond | Release Time | <=20 Millisecond |
Indicator Type | LED | Dimensions | 1.24 in H |
Environmental Conditions | 13 - 131 °F | Standards | CE Certified, CSA Certified, RoHS Compliant, TUV Approved, UL E73404 |
Packages
20 - UNIT - (20) |