Abbotsford
cgerr9pbp

GE RR9PBP RELAY LV 5W W PLUG

Price $86.65 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GE
Manufacturer #:RR9PBP

Description

GE RR9P%3 relays are mechanical latching-type devices for direct plug-in to a GE Lighting Automation Panel. Pilot contact provides status feedback through LED indicators mounted on INTRxxyy. They require only momentary 24 volt rectified AC switch circuit pulses to open or close line voltage circuits. Coil design resists burnout that could occur if equipment or operational failure energized the relay for an extended period of time. All GE low voltage relays may be used to full rated capacity for tungsten filament, ballast or resistive loads.

Specifications

Brand Name GE Item Name Low Voltage Remote Control Relay with 5-Pin Plug
Voltage Rating 120 - 277 VAC Contact Configuration SPST
Number of Poles 1 Amperage Rating 20 A
Dimensions 1-1/2 in W x 1-3/4 in D x 2-1/2 in H Mounting Type Knockout
Temperature Rating 0 - 60 °C For Use With Pilot Lighted Switches
Standards UL Listed, CSA Certified

Packages

1 - UNIT - 1