![idcrh1bldc24](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932332.jpg?preset=medium)
IDEC RH1B-L-DC24V RELAY 5 BLADE SPDT10A CONT 24VDC
Description
RH series compact power relays. SPDT through 4PDT, 10A contacts. Compact power type relays. Miniature power relays with a large capacity. 10A contact capacity. Compact size saves space.
Specifications
Brand Name | IDEC | Item Name | Compact Power Relay with Indicator |
Coil Rating | 24 VDC | Contact Rating | 10 A |
Contact Configuration | SPDT | Number of Poles | 1 |
Terminal Connection | Blade | Series/Model | RH |
Amperage Rating | 32 mA | Power Rating | 0.8 W |
Contact Material | Silver Cadmium Oxide | Dielectric Strength | 2000 VAC |
Resistance | 750 O | Operating Cycles | 200000 Electrical, 50000000 Mechanical |
Operate Time | 20 Millisecond | Release Time | 20 Millisecond |
Dimensions | 42 mm L x 14 mm W x 27.5 mm H | Temperature Rating | -25 to 70 °C |
Environmental Conditions | 45 - 85% Non-Condensing Relative Humidity | Standards | cRUus Listed, CSA Certified, TOV Approved, CE Certified |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |