![idcrh2butac110120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12229984.jpg?preset=medium)
IDEC RH2B-UTAC110-120V 10Amp 110-120VAC IDEC RH Series Compact Power Relay, DPDT, Top Bracket Mounting
Description
The RH series uses silver cadmium oxide contacts to help reduce voltage arcing. The RH series is known for going the distance. Options include manual check buttons, LED indicators and top flange covers for direct surface mounting. All models carry worldwide approvals including UL, CSA, TUV and CE. Using a standard terminal arrangement the RH series will plug into many competitors sockets. Compact midget size saves space. High switching capacity (10 A). Compact power type relays. Miniature power relays with a large capacity. Blade terminal.
Specifications
Brand Name | IDEC | Item Name | Compact Power Relay |
Coil Rating | 110 - 120 VAC | Contact Rating | 10 A |
Contact Configuration | DPDT | Number of Poles | 2 |
Terminal Connection | Flat Blade | Series/Model | RH |
Frequency Rating | 50/60 Hz | Contact Material | Silver Cadmium Oxide |
Mounting Type | Top Bracket | Standards | UL Listed, CSA Certified, TUV Approved and CE Certified |
UPC | 993307646494 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |