![idcrh3buac24v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12229988.jpg?preset=medium)
IDEC RH3B-UAC24V 10Amp 24VAC IDEC RH Series Compact Power Relay, 3PDT, Standard
Description
The RH series uses silver cadmium oxide contacts to help reduce voltage arcing. The RH series is known for going the distance. Options include manual check buttons, LED indicators and top flange covers for direct surface mounting. All models carry worldwide approvals including UL, CSA, TUV and CE. Using a standard terminal arrangement the RH series will plug into many competitors sockets. Compact midget size saves space. High switching capacity (10 A). Compact power type relays. Miniature power relays with a large capacity. Blade terminal.
Specifications
Brand Name | IDEC | Item Name | Compact Power Relay |
Coil Rating | 24 VAC | Contact Rating | 10 A |
Contact Configuration | 3PDT | Number of Poles | 3 |
Terminal Connection | Blade | Maximum Load Capacity | 1650 VA, 300 W Resistive, 1100 VA, 225 W Inductive |
Series/Model | RH | Amperage Rating | 81 mA at 50 Hz, 70 mA at 60 Hz |
Frequency Rating | 50/60 Hz | Power Rating | 2 VA at 50 Hz, 1.7 VA at 60 Hz |
Contact Material | Silver Cadmium Oxide | Dielectric Strength | 2000 VAC |
Resistance | 103 O | Operating Cycles | 1800 Operations/hr Electrical, 18000 Operations/hr Mechanical |
Operate Time | 25 Millisecond | Release Time | 25 Millisecond |
Temperature Rating | -25 to 70 °C | Environmental Conditions | 45 - 85% Relative Humidity (No Condensation) |
Standards | cRUus, CE, CSA Certified, TUV Approved | UPC | 993307646913 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |