
IDEC RR2P-UAC120V 10A 120VAC IDEC Relay Plug-In DPDT
Description
Dpdt Pin Relay
Specifications
Brand Name | IDEC | Item Name | Power Relay |
Type | Standard, Polarity Free | Voltage Rating | 120 V |
Amperage Rating | 10 A | Frequency Rating | 50/60 Hz |
Contact Configuration | DPDT | Terminal Connection | Plug-in |
UPC | 624139287790 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |