IDEC RR2P-ULDC12V 10A 12VDC IDEC Relay Plug-In DPDT
Description
RR series relays provide reliable switching for industrial loads. Using pure silver contacts, they are rated up to 10 A and 240 VAC. Midget power type relays. Options include an indicator, check button for test operations and side flange. DIN rail, surface and panel mount sockets are available for a wide a variety of mounting applications. Pin terminal.
Specifications
Brand Name | IDEC | Item Name | Power Relay with Indicator |
Type | Heavy-Duty | Coil Rating | 12 VDC |
Contact Rating | 10 A | Contact Configuration | DPDT |
Number of Poles | 2 | Terminal Connection | Pin |
Series/Model | RR | Amperage Rating | 120 mA |
Power Rating | 1.5 W | Contact Material | Silver |
Dielectric Strength | 1500 VAC | Resistance | 100 O |
Operating Cycles | 10000000 Operations Mechanical, 200000 Operations Electrical | Operate Time | 25 Millisecond |
Release Time | 25 Millisecond | Dimensions | 68.5 mm L x 28.6 mm W x 35.6 mm H |
Mounting Type | DIN Rail, Surface and Panel | Temperature Rating | -25 to 40 °C |
Environmental Conditions | 5 - 85% Relative Humidity (No Condensation) | Standards | RU Listed, CE, CSA Certified, TOV Approved |
UPC | 993307651863 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |