6A 120VAC IDEC Plug-In Relay 4PDT with Indicator Light|Latching Lever
Description
Full featured universal miniature relays. Designed with environment taken into consideration. Two terminal styles: plug-in and PCB mount. Non-polarized LED indicator. No internal wires, lead-free construction. Cadmium-free contacts. Mechanical flag indicator. Manual latching lever with color coding for AC or DC coil. Snap-on yellow marking plate; optional marking plates are available in four other colors. UL recognized, CSA certified, EN compliant.
Specifications
Brand Name | IDEC | Item Name | Universal Miniature Relay with Latching Lever |
Type | Full Featured | Coil Rating | 110 - 120 VAC |
Contact Rating | 6 A | Contact Configuration | 4PDT |
Number of Poles | 4 | Terminal Connection | Solder, Plug-in |
Series/Model | RU | Amperage Rating | 8.4 - 10 mA at 50 Hz, 7.1 - 8.2 mA at 60 Hz |
Frequency Rating | 50/60 Hz | Power Rating | 1.1 to 1.4 VA (50 Hz), 0.9 to 1.2 VA (60 Hz) |
Contact Material | Silver (Gold Clad) | Dielectric Strength | 2000 VAC |
Resistance | 4550 O | Operating Cycles | 50000000 Mechanical |
Operate Time | 20 Millisecond | Release Time | 20 Millisecond |
Dimensions | 21 mm W x 35 mm H x 27.5 mm D | Temperature Rating | -55 to 60 °C |
Environmental Conditions | -55 to 70 °C Storage Temperature, 5 - 85% Relative Humidity | Standards | RU Listed, CSA Certified, VDE Approved, CE Certified |
UPC | 624139289619 |
Packages
1 - UNIT - 1 |