
SIEMENS 3TX71314CF13 RELAY ENCL HD DPDT30A 120VAC DIN or PANEL
Description
Enclosed Power Relay Heavy Duty DPST-NO, 30A, 120VAC DIN Rail or Panel Mount
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Enclosed Power Relay | Type | Heavy-Duty |
Voltage Rating | 600 V | Amperage Rating | 30 A |
Frequency Rating | 50/60 Hz | Coil Rating | 120 VAC |
Contact Configuration | DPST-NO | Terminal Connection | Quick-Connect |
Contact Material | Silver Alloy | Mounting | DIN Rail |
Temperature Rating | -40 to 55 °C | Dimensions | 1.35 in W x 1.61 in D x 2.68 in H |
UPC | 754554768397 |
Packages
1 - UNIT - 1 |