
NEWARK ELEMENT14 KRPA14AN120 120VAC 3PDT 10Amp 11-Pin Circular Plug Silver Cadmium Oxide Contact Material Electromechanical Relay
Description
5 to 10 A current capability. Contact arrangement of 3 form C (CO). Octal type termination for quick installation.
Specifications
Brand Name | Potter & Brumfield | Item Name | Power Relay |
Type | Enclosed | Voltage Rating | 240 VAC |
Coil Rating | 120 VAC | Contact Configuration | 3 Form C |
Number of Poles | 3 | Terminal Connection | Octal/Plug-In |
Amperage Rating | 10 A | Frequency Rating | 50/60 Hz |
Power Rating | 2.1 VA | Contact Material | AgCdO |
Dielectric Strength | 1000 V | Resistance | 2250 O, 1000 MO |
Indicator Type | Lamp | Dimensions | 35.7 mm L x 35.7 mm W x 50.8 mm H |
Mounting Type | Socket | Temperature Rating | -45 to 55 °C |
Environmental Conditions | 50 - 70 °C Storage Temperature | Standards | UL E22575 Listed, CSA LR15734 Certified |
Application | For Baggage Handling, Lighting, Inspection Equipment, Marine |
Packages
1 - UNIT - 1 |