
NEWARK ELEMENT14 KRPA-11AN-120 8 Pin 120VAC TE Connectivity Octal Style Plug-in Relay with Indicator
Description
5 to 10 A current capability. Contact arrangement of 2 form C (CO). Octal type termination for quick installation.
Specifications
Brand Name | Potter & Brumfield | Item Name | Power Relay |
Type | Industrial Panel, Monostable | Coil Rating | 120 VAC |
Contact Rating | 10 A | Contact Configuration | 2 CO |
Number of Poles | 2 | Terminal Connection | Plug-In |
Amperage Rating | 5 - 10 A | Power Rating | 2.1 VA |
Contact Material | AgCdO | Dielectric Strength | 1000 V |
Resistance | 2250 O | Dimensions | 1.406 in L x 1.405 in W x 2 in H |
Mounting Type | Socket | Temperature Rating | -45 to 55 °C |
Environmental Conditions | 131 °F | Standards | China RoHS 2 Directive MIIT Order No 32, 2016, EU ELV Directive 2000/53/EC, EU Reach Regulation (EC) No. 1907/2006, EU RoHS Directive 2011/65/EU |
Packages
1 - UNIT - 1 |