
NEWARK ELEMENT14 KRPA-11AG-24 8 Pin 24VAC TE Connectivity Octal Style Plug-in Relay
Description
5 to 10 A current capability. Contact arrangement of 2 form C (CO). Octal type termination for quick installation.
Specifications
Brand Name | Potter & Brumfield | Item Name | Power Relay |
Type | Octal-Style | Voltage Rating | 0 - 24 VAC |
Frequency Rating | 50/60 Hz | Contact Configuration | 2 Form C |
Terminal Connection | Plug-in | Contact Material | Silver Cadmium Oxide |
Mounting | Socket | Dimensions | 35.71 mm W x 35.71 mm D x 50.8 mm H |
Packages
75 - UNIT - (75) |