
NEWARK ELEMENT14 KRPA-11DG-24 8 Pin 24VDC TE Connectivity Octal Style Plug-in Relay
Description
5 to 10 A current capability. Contact arrangement of 2 form C (CO). Octal type termination for quick installation.
Specifications
Brand Name | Potter & Brumfield | Item Name | Power Relay |
Type | Industrial Panel, Monostable | Coil Rating | 24 VDC |
Contact Rating | 10 A | Contact Configuration | 2 CO |
Number of Poles | 2 | Terminal Connection | Plug-In |
Amperage Rating | 5 - 10 A | Contact Material | AgCdO |
Dielectric Strength | 1000 V | Resistance | 472 O |
Dimensions | 1.406 in L x 1.405 in W x 2 in H | Mounting Type | Socket |
Temperature Rating | -45 to 70 °C | Environmental Conditions | 158 °F |
Standards | China RoHS 2 Directive MIIT Order No 32, 2016, EU ELV Directive 2000/53/EC, EU Reach Regulation (EC) No. 1907/2006, EU RoHS Directive 2011/65/EU |
Packages
1 - UNIT - 1 |