
WEIDMULLER 1122850000 TRS 24-230VUC 1CO TERMSERIES Relay Module
Description
TERMSERIES Relay module, number of contacts: 1, CO contact AgNi, rated control voltage: 24 to 230 V UC +- 10 %, continuous current: 6 A, screw connection.
Specifications
Brand Name | Weidmuller | Item Name | Relay Module |
Voltage Rating | 250 VAC/VDC, 24 - 230 VDC +/- 10 % | Coil Rating | 24 VDC |
Contact Rating | 1 mA at 24 V, 10 mA at 12 V, 100 mA at 5 V | Contact Configuration | 1 CO |
Terminal Connection | Screw | Maximum Load Capacity | 144 W at 24 V, 1500 VA |
Series/Model | TERMSERIES | Amperage Rating | 20 A Inrush, 6 A Continuous, 27.1 mA AC at 24 VAC, 4.8 mA AC at 230 VAC, 25.6 mA DC at 24 VDC, 2.5 mA DC at 230 VDC, 28.5 mA/11 mA AC, 23 mA/6.5 mA DC |
Power Rating | 610 mW at 24 VDC, 650 mVA at 24 VAC, 575 mW at 230 VDC, 1.1 VA at 230 VAC | Contact Material | Silver Nickel |
Conductor Size | 26-14 AWG | Dielectric Strength | 6 kV Impulse Withstand Voltage, 4 kVeff/1 min (Mounting Rail), 1 kVeff/1 min (Open Contact) |
Operating Cycles | 5000000 | Operate Time | <= 30 Millisecond Switch-On, < 140 Millisecond Switch-Off |
Indicator Type | Green LED | Dimensions | 0.252 in W x 3.457 in D x 3.528 in H |
Material | Copper Conductor | Color | Black |
Mounting Type | TS 35 DIN Rail | Degree of Protection | IP20 |
Temperature Rating | -40 °C to 60 °C | Environmental Conditions | 2 Degree of Pollution, -40 to 85 °C Storage, <95% Relative Humidity |
Standards | UL File Number E141197, RoHS Compliant, CE Certified, cULus E141197 Listed, EAC Certified, DNVGL TAA00001E5, ETIM 6.0 EC001437, ETIM 7.0 EC001437, EN 50178, EN 55011, EN 61000-6-1, 2, 4, REACH SVHC Lead 7439-92-1 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |