
WEIDMULLER 1123490000 24VDC 2CO TERMSERIES Relay Module
Description
TERMSERIES Relay module, number of contacts: 2, CO contact AgNi, rated control voltage: 24 VDC +- 20 %, continuous current: 8 A, screw connection.
Specifications
Brand Name | Weidmuller | Item Name | Relay Module |
Voltage Rating | 250 VAC, 250 VAC/VDC | Coil Rating | 24 VDC |
Contact Rating | 1 mA at 24 V, 10 mA at 10 V, 100 mA at 5 V | Contact Configuration | 2 CO |
Terminal Connection | Screw | Maximum Load Capacity | 192 W at 24 V, 2000 VA |
Series/Model | TERMSERIES | Amperage Rating | 15 A Inrush, 8 A Continuous, 20.5 mA DC, 14 mA/2 mA DC Pull-In/Drop-Out |
Power Rating | 495 mW | Contact Material | Silver Nickel |
Conductor Size | 26-14 AWG | Dielectric Strength | 6 kV Impulse Withstand Voltage, 4 kVeff/1 min (Mounting Rail), 1 kVeff/1 min (Open Contact) |
Operating Cycles | 30000000 | Operate Time | <= 6 Millisecond Switch-On, < 18 Millisecond Switch-Off |
Indicator Type | Green LED | Dimensions | 0.504 in W x 3.457 in D x 3.528 in H |
Material | Copper Conductor | Color | Black |
Mounting Type | TS 35 DIN Rail | Degree of Protection | IP20 |
Temperature Rating | -40 °C to 60 °C | Environmental Conditions | 2 Degree of Pollution, -40 to 85 °C Storage, <95% Relative Humidity |
Standards | UL File Number E141197, RoHS Compliant, CE Certified, cULus E141197 Listed, EAC Certified, DNVGL TAA00001E5, ETIM 6.0 EC001437, ETIM 7.0 EC001437, EN 50178, EN 55011, EN 61000-6-1, 2, 4, REACH SVHC Lead 7439-92-1 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |