Abbotsford
pobkrpa14dg24

NEWARK ELEMENT14 KRPA-14DG-24 11 Pin 120VDC TE Connectivity Octal Style Plug-in Relay

Price $53.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NEWARK ELEMENT14
Manufacturer #:KRPA-14DG-24

Description

5 to 10 A current capability. Contact arrangement of 3 form C (CO). Octal type termination for quick installation.

Specifications

Brand Name Potter & Brumfield Item Name Power Relay
Type Industrial Panel, Monostable Coil Rating 24 VDC
Contact Rating 10 A Contact Configuration 3 CO
Number of Poles 3 Terminal Connection Plug-In
Amperage Rating 5 - 10 A Contact Material AgCdO
Dielectric Strength 1000 V Resistance 472 O
Dimensions 1.406 in L x 1.405 in W x 2 in H Mounting Type Socket
Temperature Rating -45 to 70 °C Environmental Conditions 158 °F
Standards China RoHS 2 Directive MIIT Order No 32, 2016, EU ELV Directive 2000/53/EC, EU Reach Regulation (EC) No. 1907/2006, EU RoHS Directive 2011/65/EU

Packages

3 - UNIT - (3)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok