EATON EASY512-DA-RC 12VDC 8DI(2AI) 4DO Eaton Cutler-Hammer Easy500 Programmable Relay, White
Description
EASY500 series-for controlling small applications with up to 12 input/output signals. Models are available with and without displays. DIN rail mounted.
Specifications
Brand Name | Eaton | Item Name | Intelligent Relay |
Type | 500 Series | Supply Voltage | 12 VDC |
Number of Inputs | 8 | Input Type | Digital |
Series | EASY500 | Mounting | DIN Rail |
Dimensions | 2.28 x 2.81 x 4.33 in | Includes | 12 I/O Clock and Display |
Application | For Controlling Small Applications with up to 12 Input/Output Signals | UPC | 015082741062 |
Packages
1 - UNIT - 1 |