EATON EASY512-DC-R 24VDC 8DI(2AI) 4DO Eaton Cutler-Hammer Easy500 Programmable Relay, White
Description
EASY500 Intelligent relays for controlling small applications with up to 12 input/output signals. Models are available with and without displays. DIN rail mounted.
Specifications
Brand Name | Eaton | Item Name | Easy Programmable Relay |
Type | 500 Series | Supply Voltage | 24 VDC |
Number of Inputs | 8 | Number of Outputs | 4 |
Input Type | Digital | Output Type | Relay |
Series | 500 | Display | LCD |
Mounting | DIN Rail, Panel | Temperature Rating | -25 to 55 °C |
Dimensions | 2.28 in L x 2.81 in W x 4.33 in H | Includes | Display |
Standards | CSA C22.2 Certified in Number 142-M1987, CSA C22.2 Certified in Number 213-M1987, EN 50178, EN 61131-2, EN 61000-4, IEC 61000-4, IEC 60068-2-27, UL 508, UL Listed, CSA Certified, CE Certified | UPC | 015082741086 |
Packages
1 - UNIT - 1 |