EATON EASY719-DA-RC 12VDC Eaton Cutler-Hammer 719-DA-RC Easy Programmable Relays EASY700 Series with Display
Description
EASY700 Intelligent relays for controlling medium-sized applications with 20 I/O points (expandable to 40 I/O points). DIN rail mounted.
Specifications
Brand Name | Eaton | Item Name | Easy Programmable Relay |
Type | 700 Series | Supply Voltage | 12 VDC |
Number of Inputs | 12 | Number of Outputs | 6 |
Input Type | Digital | Output Type | Relay |
Series | 700 | Display | LCD |
Mounting | DIN Rail, Panel | Dimensions | 4.23 in L x 2.28 in W x 4.33 in H |
Includes | Clock and Display | Standards | CSA C22.2 Certified in Number 142-M1987, CSA C22.2 Certified in Number 213-M1987, EN 50178, EN 61131-2, EN 61000-4, IEC 61000-4, IEC 60068-2-27, UL 508, UL Listed, CSA Certified, CE Certified |
UPC | 015082741178 |
Packages
1 - UNIT - 1 |