EATON EASY819-AC-RC Easy Programmable Relays EASY800 Series with Display, 819-AC-RC
Description
EASY800 series-for controlling large-scale applications with 20 points, expandable to 40 points locally and expandable using the EASY-NET network up to 320 I/O points. Models are available with and without displays. DIN rail mounted.
Specifications
Brand Name | Eaton | Item Name | Easy Programmable Relay |
Type | 800 Series | Supply Voltage | 110 - 240 VDC |
Number of Inputs | 12 | Number of Outputs | 6 |
Input Type | Digital | Output Type | Relay |
Series | 800 | Display | LCD |
Mounting | DIN Rail, Panel | Dimensions | 4.23 in W x 2.83 in D x 3.54 in H |
Includes | Clock and Display | Standards | CSA C22.2 Certified in Number 142-M1987, CSA C22.2 Certified in Number 213-M1987, EN 50178, EN 61131-2, EN 61000-4, IEC 61000-4, IEC 60068-2-27, UL 508, UL Listed, CSA Certified, CE Certified |
UPC | 015082562674 |
Packages
1 - UNIT - 1 |