EATON EASY821-DC-TC 120VAC Eaton Cutler-Hammer Easy Programmable Relays
Description
Eaton easy programmable relay, 800 Series, 24 Vdc, 12 digital inputs, 8 transistor outputs, Includes clock and display, optional 4 analog inputs
Specifications
Brand Name | Eaton | Item Name | Easy Programmable Relay |
Type | 800 Series | Supply Voltage | 24 VDC |
Number of Inputs | 12 | Number of Outputs | 8 |
Input Type | Digital | Output Type | Transistor |
Series | 800 | Amperage Rating | 0.5 A |
Mounting | Top Hat Rail | Temperature Rating | -25 to 55 °C |
Dimensions | 4.23 in L x 2.83 in W x 4.33 in H | Includes | Clock and Display |
Standards | CSA C22.2 Certified in Number 142-M1987, CSA C22.2 Certified in Number 213-M1987, EN 50178, EN 61131-2, EN 61000-4, IEC 61000-4, IEC 60068-2-27, UL 508, UL Listed, CSA Certified, CE Certified | UPC | 015082562735 |
Packages
1 - UNIT - 1 |