![carszpy35m](/images/no-image-en.png)
CARLO GAVAZZI SZPY35M METAL SPR ZPY 35MM
Description
Hold Down Spring made of stainless steel, 10 pieces, 0.27 inch width for ZPY series relays.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Spring |
Overall Length | 35 mm | Material | Metal |
For Use With | ZPY Relay |
Packages
20 - UNIT - (20) |