
ABB 1SVR405659R1000 CR-MH Holder for CR-M Socket
Description
The CR-MH holder is from the the CR-M (miniature) relay range. The plastic holder is suitable for CR-M sockets.
Specifications
Brand Name | ABB | Sub Brand | CR-M |
Item Name | Plastic Holder | Type | Interface and Converter Products |
Dimensions | 23 mm L x 26 mm W x 60 mm H | For Use With | CR-M Series Pluggable Miniature Relay |
Standards | CCC, CSA, CQC, LR, RMRS Certified, UR Listed | Application | For the CR-M2, or CR-M3, or CR-M3, or CR-M4 relay sockets |
UPC | 662019214054 |
Packages
10 - UNIT - (10) |