Abbotsford
abb1svr405659r1100

ABB 1SVR405659R1100 CR-MH1 Metal Holder for CR-M Sockets

Price $1.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1SVR405659R1100

Description

The CR-MH1 holder is from the the CR-M (miniaturel) relay range. The metal holder is suitable for CR-M sockets.

Specifications

Brand Name ABB Sub Brand CR-M
Item Name Holder Material Metal
Dimensions 17 mm L x 24 mm W x 40 mm H For Use With CR-M Miniature Relay Sockets
Standards RoHS 2011/65/EU Compliant UPC 804325313018

Packages

10 - UNIT - (10)
Customers who bought this item also bought