
ABB DB96 DB96 Single Mounting Kit
Description
DB96 Single mounting kit for for TF96 and EF96.
Specifications
Brand Name | ABB | Item Name | Mounting Kit |
Number of Pieces | 1 | Type | Single |
Dimensions | 70 mm W x 102 mm D x 157 mm H | For Use With | TF96, EF96 Overload Relays |
Standards | CE 1SAD938504-0187, RoHS 1SAA941010-4403 | UPC | 888614394247 |
Packages
1 - UNIT - 1 |