ABB RTXRRD 24VAC/DC GE Controls Remote Reset for Raintight Over Load Relay
Description
Remote electrical reset for RT overload relays. IEC power devices. 24 VAC/DC at 50/60 Hz voltage. 100 VA/100 W power consumption.
Specifications
Brand Name | GE | Item Name | Remote Electrical Reset |
Voltage Rating | 24 VAC/VDC | Power Rating | 100 VA |
Time Range | 1 - 180 sec | For Use With | ECRT1, ECRT2 Thermal Overload Relays |
UPC | 017018136621 |
Packages
1 - UNIT - 1 |