SIEMENS CANADA 3RU1936-3AA01 Siemens Support Terminal for Overload Relay SZS2
Description
SIEP 3RU1936-3AA01 MTGKIT F/O/L RLY
Specifications
Brand Name | Siemens | Item Name | Assembly Support |
Type | Stand-Alone | Dimensions | 55 mm W x 111 mm D x 105 mm H |
Mounting Type | Screw-On and Snap-On | For Use With | SIRIUS 3RU1 Size S2 Thermal Overload Relays |
Standards | UL Listed, CE Certified | UPC | 040892568127 |
Packages
1 - UNIT - 1 |