
SIEMENS 3RU29263AA01 Stand-Alone Install Bracket for Sirius 3RU2 Thermal Overload Relay
Description
SIRIUS Support with individual mount and screw terminals. Screw and snap-on mounting onto 35 mm standard mounting rail mounting. Suitable for 3RU21/3RB30/3RB31/3RR2 S0 stand-alone installation. Operating temperature of -20 to 70°C.
Specifications
Brand Name | Siemens | Sub Brand | Overload Relays |
Item Name | Stand-Alone Install Bracket | Size | S0 |
Dimensions | 86 mm L x 45 mm W x 95 mm H | For Use With | Sirius 3RU2 Thermal Overload Relay |
Application | Protection of Three Phase and Single Phase AC and DC Motors | UPC | 040892547603 |
Packages
1 - UNIT - 1 |