
CHUBB EDWARDS SIGA-CR GE Control Relay Module Standard Mount, White
Description
The Control Relay Module and the Polarity Reversal Relay Module are part of EST’s Signature Series system. They are intelligent analog addressable devices available in either plug-in (UIO) versions, or standard 1-gang mount versions. The SIGA-CR/MCR Control Relay Module provides a Form “C” dry relay contact to control external appliances such as door closers, fans, dampers etc. This device does not provide supervision of the state of the relay contact. Instead, the on-board microprocessor ensures that the relay is in the proper ON/OFF state. Upon command from the loop controller, the SIGA-CR/MCR relay activates the normally open or normally-closed contact.
Specifications
Brand Name | Chubb United Technologies | Item Name | Control Relay Module |
Voltage Rating | 15.2 - 19.95 VDC | Contact Rating | 0.5 A at 120 VAC, 2 A at 24 VDC |
Contact Configuration | NO, NC (Form C) | Series/Model | Signature |
Amperage Rating | 100 µA | Conductor Size | 12-18 AWG |
Indicator Type | On-Board Green/Red LED | Material | High-Impact Engineering Polymer |
Mounting Type | North American: 2-1/2 in Deep 1-Gang Boxes and 1-1/2 in Deep 4 in Square Boxes with 1-Gang Covers, SIGA-MP Mounting Plates | Temperature Rating | 32 - 120 °F |
Environmental Conditions | 0 - 93% RH | For Use With | Signature Loop Controller |
Standards | UL Listed |
Packages
1 - UNIT - 1 |