LUTRON RMJ-16RCCO1-DV-B 120/277V 16Amp 431-437Mhz PowPak Relay Module Soft Switch
Description
The PowPak® Relay module with Softswitch® is a radio-frequency (RF) device that uses Lutron patented Softswitch® technology to control general-purpose loads based on input from Pico® controls and Radio Powr Savr™ occupancy and daylight sensors. Communication with RF input devices, such as Pico® controls and Radio Powr Savr™ sensors, is accomplished using Lutron® Clear Connect® RF Technology.
Specifications
Brand Name | Lutron | Sub Brand | PowPak® |
Item Name | Relay Module with Softswitch | Type | Relay Module With Softswitch |
Mounting Type | Junction Box | Series/Model | RMJ |
Voltage Rating | 120 - 277 V | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 0 To 90% Humidity,Indoor Use Only,Non-condensing | For Use With | Pico Controls and Radio Powr Savr Occupancy and Daylight Sensors |
Standards | UL Listed, FCC Approved, CSA Certified, IC, COFETEL, NOM Certified | Application | General-Purpose |
UPC | 027557828574 |
Packages
1 - UNIT - 1 |