LUTRON RMJ-16R-DV-B 16Amp 120/277V Energi TriPack Load Controller
Description
PowPak™ relay module with SoftSwitch® it is a radio frequency device that uses Lutron patented SoftSwitch® technology to control up to 16 A of general-purpose load based on input from Pico® controls and Radio Powr Savr™ occupancy and daylight sensors. Mounts to a junction box through a standard half-inch knockout.
Specifications
Brand Name | Lutron | Sub Brand | PowPak® |
Item Name | Relay Module with Softswitch | Series/Model | RMJ |
Voltage Rating | 120 - 277 V | For Use With | Pico Controls and Radio Powr Savr Occupancy and Daylight Sensors |
Application | General-Purpose | UPC | 027557828598 |
Packages
1 - UNIT - 1 |