Abbotsford
wag857304

WAGO 857-304 24VDC Relay Module, Gray

Price $28.60 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:857-304

Description

Relay module; Nominal input voltage: 24 VDC; 1 changeover contact; Limiting continuous current: 6 A; Yellow status indicator; Module width: 6 mm; 2,50 mm²; gray.

Specifications

Brand Name Wago Corp Item Name Relay Module
Size 14 AWG Mounting Type DIN Rail
Voltage Rating 300 V, 24 VDC UPC 044918110260

Packages

1 - UNIT - 1
Customers who bought this item also bought