
WIELAND ELECTRIC 80.010.4502.0 6Amp 1W 24VDC Wieland Electric flare MOVE Standard Relay Module
Description
Standard relay module flare move 12V-1W-6A, pluggable.
Specifications
Brand Name | Wieland Electric | Item Name | Relay Module with LED Indication |
Type | Mono Stable, Single Contact | Size | 6.2 mm W x 76 mm D x 88 mm H |
Mounting Type | Screw | Voltage Rating | 0 - 24 VDC |
Environmental Conditions | IP20 | Includes | Socket |
UPC | 015573647668 |
Packages
1 - UNIT - 1 |